Hubbell Wiring Device - Kellems HBL23005GB Hubbellock® 20A 125V 2P3W-NEMA Male Plug With Nylon Housing and Thermoset Interior | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbellock® 20A 125V 2P3W-NEMA Male Plug With Nylon Housing and Thermoset Interior - HBL23005GB
+ / - Hover over image to Zoom
Other Views

    Hubbellock® 20A 125V 2P3W-NEMA Male Plug With Nylon Housing and Thermoset Interior

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL23005GB
    SKU: 91031395
    $129.96
    Checking Pricing
         
    Color:Black
    NEMA Rating:Non-NEMA
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL23005GB
    • Color Black
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    HUBBELLOCK® Male Plug, Industrial, 20A 125V, 10A 250V DC/480V AC, 2P3W,-NEMA, Screw Terminal, Black and White