Hubbell Wiring Device - Kellems HBL23014HGB Hubbellock® 20A 125V 2P3W Hospital Grade Plug With Nylon Cover and Thermoset Interior, Black and White | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbellock® 20A 125V 2P3W Hospital Grade Plug With Nylon Cover and Thermoset Interior, Black and White - HBL23014HGB
+ / - Hover over image to Zoom
Other Views

    Hubbellock® 20A 125V 2P3W Hospital Grade Plug With Nylon Cover and Thermoset Interior, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL23014HGB
    SKU: 91033536
    $187.49
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:Non-NEMA
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL23014HGB
    • Color Black and White
    • UNSPSC 39121402
    • NEMA Rating Non-NEMA
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, HospitalUse, Male Plug, 20A 125V, 2-Pole 3-Wire Grounding, Non-NEMA, ScrewTerminal, Black and White
    UL 498