Hubbell Wiring Device - Kellems HBL2320SW Hubbell Twist-Lock® Watertight Safety-Shroud® 20A 250V 2P3W Locking Receptacle, Grey Valox | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbell Twist-Lock® Watertight Safety-Shroud® 20A 250V 2P3W Locking Receptacle, Grey Valox - HBL2320SW
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist-Lock® Watertight Safety-Shroud® 20A 250V 2P3W Locking Receptacle, Grey Valox

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2320SW
    SKU: 95024523
    $89.52
    Checking Pricing
         
    Voltage Rating:250V
    Amperage:20A
    NEMA Rating:NEMA L6-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2320SW
    • Amperage 20A
    • UNSPSC 39121406
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L6-20R
    • Series Twist-Lock Insulgrip
    • Voltage Rating 250V
    • SKU Spec Sheet
      HBL2320SW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Twist-Lock® Watertight Safety-Shroud® grey Valox 20A 250V 2P3W NEMA L6-20R receptacle.