Hubbell Wiring Device - Kellems CS8365C Twist-Lock® Insulgrip® Plug, 50A 3-Phase 250V, 3P4W, Black and White | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® Plug, 50A 3-Phase 250V, 3P4W, Black and White - CS8365C
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® Plug, 50A 3-Phase 250V, 3P4W, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS8365C
    SKU: 88128267
    $114.23
    Checking Pricing
         
    Amperage:50A
    Color:Black/White
    NEMA Rating:Non-NEMA
    Voltage Rating:250V
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS8365C
    • Color Black/White
    • Amperage 50A
    • UNSPSC 39121402
    • Grade Industrial
    • Materials Nylon/Thermoplastic Polyester
    • NEMA Rating Non-NEMA
    Product Overview:
    Twist-Lock® black and white 50A 250VAC 3-phase 3P4W plug with nylon cover and thermoplastic polyester interior.