Hubbell Wiring Device - Kellems HBL4570C Hubbell Twist-Lock® Locking Plug, 15A, 250V, 2P3W, Black and White | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbell Twist-Lock® Locking Plug, 15A, 250V, 2P3W, Black and White - HBL4570C
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist-Lock® Locking Plug, 15A, 250V, 2P3W, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4570C
    SKU: 95005522
    $19.00
    Checking Pricing
         
    NEMA Rating:NEMA L6-15P
    Amperage:15A
    Voltage Rating:250V
    Color:Black/White
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4570C
    • Color Black/White
    • Amperage 15A
    • UNSPSC 39121402
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L6-15P
    • Series Twist-Lock Insulgrip
    • Voltage Rating 250V
    • SKU Spec Sheet
      HBL4570C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Twist-Lock® Insulgrip® black and white nylon 15A 250V 2P3W NEMA L6-15P plug with multiple drive screws for 0.230 to 0.720 in. dia. cord.

    • Individually molded face for each blade configuration
    • Roomy wiring chamber provides ample space for wiring