Hubbell Wiring Device - Kellems L530C Hubbell Select Spec™ 30A 125V 2P3W Locking Connector Body, Black and White | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbell Select Spec™ 30A 125V 2P3W Locking Connector Body, Black and White - L530C
+ / - Hover over image to Zoom
Other Views

    Hubbell Select Spec™ 30A 125V 2P3W Locking Connector Body, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L530C
    SKU: 22084965
    $108.37
    Checking Pricing
         
    NEMA Rating:NEMA L5-30R
    Amperage:30A
    Voltage Rating:125V
    Color:Black/White
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L530C
    • Color Black/White
    • Amperage 30A
    • UNSPSC 39121421
    • Grade Specification
    • Materials Nylon
    • NEMA Rating NEMA L5-30R
    • Series Select Spec
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Select Spec™ black and white nylon 30A 125V 2P3W NEMA L5-30R locking connector.