Hubbell Wiring Device - Kellems L1420C Hubbell Select Spec™ 20A 125/250V 3P4W Locking Connector Body, Black and White | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbell Select Spec™ 20A 125/250V 3P4W Locking Connector Body, Black and White - L1420C
+ / - Hover over image to Zoom
Other Views

    Hubbell Select Spec™ 20A 125/250V 3P4W Locking Connector Body, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L1420C
    SKU: 22084939
    $46.42
    Checking Pricing
         
    NEMA Rating:NEMA L14-20R
    Amperage:20A
    Voltage Rating:125/250V
    Color:Black/White
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L1420C
    • Color Black/White
    • Amperage 20A
    • UNSPSC 39121421
    • Grade Specification
    • Materials Nylon
    • NEMA Rating NEMA L14-20R
    • Series Select Spec
    • Voltage Rating 125/250V
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Select Spec™ black and white nylon 20A 125/250V 3P4W NEMA L14-20R locking connector.