Hubbell Wiring Device - Kellems 1223AL Hubbell PRO™ 20A 120/277V 3 Way Heavy Duty Industrial Series Toggle Switch, Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbell PRO™ 20A 120/277V 3 Way Heavy Duty Industrial Series Toggle Switch, Almond - 1223AL
+ / - Hover over image to Zoom
Other Views

    Hubbell PRO™ 20A 120/277V 3 Way Heavy Duty Industrial Series Toggle Switch, Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 1223AL
    SKU: 25251468
    $9.91
    Checking Pricing
         
    Color:Almond
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 1223AL
    • Color Almond
    • Amperage 20A
    • UNSPSC 39122211
    • Grade Industrial
    Product Overview:
    Hubbell PRO™ Heavy Duty Industrial Series 20A 120/277VAC back and side wired 3 way switch with almond toggle.