Hubbell Wiring Device - Kellems 5362OW Hubbell-Pro™ Straight Blade Duplex Receptacle With Finder Groove Face, Heavy Duty, 20A, 125V, 2P3W, Office White | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbell-Pro™ Straight Blade Duplex Receptacle With Finder Groove Face, Heavy Duty, 20A, 125V, 2P3W, Office White - 5362OW
+ / - Hover over image to Zoom
Other Views

    Hubbell-Pro™ Straight Blade Duplex Receptacle With Finder Groove Face, Heavy Duty, 20A, 125V, 2P3W, Office White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 5362OW
    SKU: 25170264
    $10.47
    Checking Pricing
         
    Color:Office White
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Voltage Rating:125V
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 5362OW
    • Color Office White
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    • SKU Spec Sheet
      5362OW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Hubbell-Pro™ Heavy Duty Industrial Series office white 20A 125V 2P3W NEMA 5-20R back and side-wired straight blade duplex receptacle with finder groove nylon face.

    • Slender compact design
    • Finder groove face
    • Triple wipe contacts
    • Self grounding