Hubbell Wiring Device - Kellems GFR5362SGW Hubbell Circuit Guard® 20A Tamper/Weather-Resistant Self-Test GFCI Receptacle With Wallplates, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbell Circuit Guard® 20A Tamper/Weather-Resistant Self-Test GFCI Receptacle With Wallplates, White - GFR5362SGW
+ / - Hover over image to Zoom
Other Views

    Hubbell Circuit Guard® 20A Tamper/Weather-Resistant Self-Test GFCI Receptacle With Wallplates, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFR5362SGW
    SKU: 25096413
    $82.56
    Checking Pricing
         
    Amperage:20A
    Color:White
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFR5362SGW
    • Color White
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Circuit Guard® white 20A 125V 2P3W NEMA 5-20R extra heavy duty tamper-resistant and weather-resistant self-test GFCI receptacle. Includes matching color nylon wallplate and SS26 302/304 super stainless steel wallplate.