Crouse Hinds (Eaton) HUB7 Conduit Hub, Insulated Throat, Steel, 2.5 in. | Graybar Store
     
Crouse Hinds (Eaton) - Conduit  Hub, Insulated Throat, Steel, 2.5 in. - HUB7
+ / - Hover over image to Zoom
Other Views

    Conduit Hub, Insulated Throat, Steel, 2.5 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HUB7
    SKU: 88073139
    $211.31
    Checking Pricing
         
    Quick Order:Y
    Material:Zinc Electroplated Malleable Iron
    Size:2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HUB7
    • Size 2-1/2 in.
    • UNSPSC 39121311
    Product Overview:
    Crouse Hinds Conduit Hub, Insulated Throat, 2.5 inch, Zinc Electroplated Malleable Iron