Square D (Schneider Electric) HU365DS Switch, Non-Fusible, Heavy Duty, Single Throw, 400A, 600V, NEMA 3/3R/4/4X/12, Indoor/Outdoor, 304 Stainless Steel, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Switch, Non-Fusible, Heavy Duty, Single Throw, 400A, 600V, NEMA 3/3R/4/4X/12, Indoor/Outdoor, 304 Stainless Steel, Lugs, Surface - HU365DS
+ / - Hover over image to Zoom
Other Views

    Switch, Non-Fusible, Heavy Duty, Single Throw, 400A, 600V, NEMA 3/3R/4/4X/12, Indoor/Outdoor, 304 Stainless Steel, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU365DS
    SKU: 88240994
    $11,939.78
    Checking Pricing
         
    Amps:400A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 3/3R4/4X/12
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU365DS
    • Voltage (Volts) 600V
    • Type Non-Fusible
    • UNSPSC 39122218
    • Amps 400A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3/3R4/4X/12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SWITCH NONFUSIBLE HD 400A STAINLESS,304 Stainless Steel,400A,600V,Lugs,NEMA 3/3R4/4X/12,Non-Fusible,Rainproof, Dust tight and Corrosion Resistant (Indoor/Outdoor),Single Throw Safety Switch,UL Listed,heavy duty,surface
    UL Listed