Square D (Schneider Electric) HU364N Switch, Non-Fusible, Heavy Duty, Single Throw, 200A, 600V, 3-Pole, Neutral, NEMA 1, Indoor, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Switch, Non-Fusible, Heavy Duty, Single Throw, 200A, 600V, 3-Pole, Neutral, NEMA 1, Indoor, Lugs, Surface - HU364N
+ / - Hover over image to Zoom
Other Views

    Switch, Non-Fusible, Heavy Duty, Single Throw, 200A, 600V, 3-Pole, Neutral, NEMA 1, Indoor, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU364N
    SKU: 98409737
    $980.14
    Checking Pricing
         
    Amps:200A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 1
    Pole:3-Pole
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU364N
    • Voltage (Volts) 600V
    • Type Non-Fusible
    • UNSPSC 39122218
    • Amps 200A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 1
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SW NOT FUSIBLE HD 200A 3P NEMA1/NEUTRAL,200A,600V,General Purpose (Indoor),Lugs,NEMA 1,Non-Fusible,Single Throw Safety Switch,Steel,UL Listed,heavy duty,surface
    UL Listed