Square D (Schneider Electric) HU364AWKVW Switch, Non-Fusible, Heavy Duty, 200A, 600V, View Window, NEMA 3R/12, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Switch, Non-Fusible, Heavy Duty, 200A, 600V, View Window, NEMA 3R/12, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface - HU364AWKVW
+ / - Hover over image to Zoom
Other Views

    Switch, Non-Fusible, Heavy Duty, 200A, 600V, View Window, NEMA 3R/12, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU364AWKVW
    SKU: 93197580
    $1,461.69
    Checking Pricing
         
    Amps:200A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 3R/12
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU364AWKVW
    • Voltage (Volts) 600V
    • Type Non-Fusible
    • UNSPSC 39122218
    • Amps 200A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3R/12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SW NOT FUSIBLE HD 600V 200A NEMA12/VIEW,200A,600V,Galvannealed Steel,Lugs,NEMA 3R/12,Non-Fusible,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Safety Switch,UL Listed,heavy duty,surface
    UL Listed