Square D (Schneider Electric) HU364AWKEI Switch, Non-Fusible, Heavy Duty, 200A, 600V, 3-Pole, Interlock, NEMA 3R/12, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Switch, Non-Fusible, Heavy Duty, 200A, 600V, 3-Pole, Interlock, NEMA 3R/12, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface - HU364AWKEI
+ / - Hover over image to Zoom
Other Views

    Switch, Non-Fusible, Heavy Duty, 200A, 600V, 3-Pole, Interlock, NEMA 3R/12, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU364AWKEI
    SKU: 99654195
    $2,812.75
    Checking Pricing
         
    Amps:200A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 3R/12
    Pole:3-Pole
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU364AWKEI
    • Voltage (Volts) 600V
    • Type Non-Fusible
    • UNSPSC 39122218
    • Amps 200A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3R/12
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SW UNFUSED HD 200A 3P NEMA12/INTERLOCK,200A,600V,Galvannealed Steel,Lugs,NEMA 3R/12,Non-Fusible,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Safety Switch,UL Listed,heavy duty,surface
    UL Listed