Square D (Schneider Electric) HU362NRB Switch, Non-Fusible, 60A, 600V, NEMA 3R | Graybar Store
     
Square D (Schneider Electric) - Switch, Non-Fusible, 60A, 600V, NEMA 3R - HU362NRB
+ / - Hover over image to Zoom
Other Views

    Switch, Non-Fusible, 60A, 600V, NEMA 3R

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU362NRB
    SKU: 25686717
    $717.86
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU362NRB
    • Type Non-Fusible
    • UNSPSC 39122218
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,SWITCH NO FUSE 600V 60A NEMA 3R N