Square D (Schneider Electric) HU362N Switch, Non-Fusible, 60A, 600V, NEMA 1 | Graybar Store
     
Square D (Schneider Electric) - Switch, Non-Fusible, 60A, 600V, NEMA 1 - HU362N
+ / - Hover over image to Zoom
Other Views

    Switch, Non-Fusible, 60A, 600V, NEMA 1

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU362N
    SKU: 25669241
    $496.06
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU362N
    • Type Non-Fusible
    • UNSPSC 39122218
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,SWITCH NO FUSE 600V 60A NEMA1 N