Square D (Schneider Electric) HU362AC Switch, Non-Fusible, Heavy Duty, 60A, 600V, Receptacle, No Labels, NEMA 12K, Indoor, Galvannealed Steel, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Switch, Non-Fusible, Heavy Duty, 60A, 600V, Receptacle, No Labels, NEMA 12K, Indoor, Galvannealed Steel, Lugs, Surface - HU362AC
+ / - Hover over image to Zoom
Other Views

    Switch, Non-Fusible, Heavy Duty, 60A, 600V, Receptacle, No Labels, NEMA 12K, Indoor, Galvannealed Steel, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU362AC
    SKU: 97135431
    $953.36
    Checking Pricing
         
    Amps:60A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 12K
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU362AC
    • Voltage (Volts) 600V
    • Type Fusible
    • UNSPSC 39122218
    • Amps 60A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 12K
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SW NOT FUSIBLE HD 60A/RECEP/NO LABELS,600V,60A,Dust tight and Drip tight (Indoor),Galvannealed Steel,Lugs,NEMA 12K,Non-Fusible,Safety Switch,UL Listed,heavy duty,surface
    UL Listed