Square D (Schneider Electric) HU361SS Switch, Non-Fusible, Heavy Duty, Single Throw, 30A, 600V, 3-Pole, NEMA 3/3R/4/4/X/12, Indoor/Outdoor, Stainless, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Switch, Non-Fusible, Heavy Duty, Single Throw, 30A, 600V, 3-Pole, NEMA 3/3R/4/4/X/12, Indoor/Outdoor, Stainless, Lugs, Surface - HU361SS
+ / - Hover over image to Zoom
Other Views

    Switch, Non-Fusible, Heavy Duty, Single Throw, 30A, 600V, 3-Pole, NEMA 3/3R/4/4/X/12, Indoor/Outdoor, Stainless, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU361SS
    SKU: 25143800
    $4,170.38
    Checking Pricing
         
    Amps:30A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 3/3R4/4X/12
    Pole:3-Pole
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU361SS
    • Voltage (Volts) 600V
    • Type Non-Fusible
    • UNSPSC 39122218
    • Amps 30A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3/3R4/4X/12
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SW UNFUSED HD 30A 3P NEMA 4 4X 5 316 SS,30A,316 Stainless Steel,600V,Lugs,NEMA 3/3R4/4X/12,Non-Fusible,Rainproof, Dust tight and Corrosion Resistant (Indoor/Outdoor),Single Throw Safety Switch,UL Listed,heavy duty,surface
    UL Listed