Square D (Schneider Electric) HU361DSVW Safety Switch, Non-Fusible, Heavy Duty, 30A, 600V, View Window, NEMA 3/3R/4/4X/12, Indoor/Outdoor, Stainless, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Safety Switch, Non-Fusible, Heavy Duty, 30A, 600V, View Window, NEMA 3/3R/4/4X/12, Indoor/Outdoor, Stainless, Lugs, Surface - HU361DSVW
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Non-Fusible, Heavy Duty, 30A, 600V, View Window, NEMA 3/3R/4/4X/12, Indoor/Outdoor, Stainless, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU361DSVW
    SKU: 93147330
    $1,920.75
    Checking Pricing
         
    Amps:30A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 3/3R4/4X/12
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU361DSVW
    • Voltage (Volts) 600V
    • Type Non-Fusible
    • UNSPSC 39122218
    • Amps 30A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3/3R4/4X/12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SWITCH NOT FUSIBLE HD 30A STAINLESS/VIEW,304 Stainless Steel,30A,600V,Lugs,NEMA 3/3R4/4X/12,Non-Fusible,Rainproof, Dust tight and Corrosion Resistant (Indoor/Outdoor),Safety Switch,UL Listed,heavy duty,surface
    UL Listed