Square D (Schneider Electric) HU361AWKVW Switch, Non-Fusible, Heavy Duty, 30A, 600V, View Window, NEMA 3R/12, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Switch, Non-Fusible, Heavy Duty, 30A, 600V, View Window, NEMA 3R/12, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface - HU361AWKVW
+ / - Hover over image to Zoom
Other Views

    Switch, Non-Fusible, Heavy Duty, 30A, 600V, View Window, NEMA 3R/12, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU361AWKVW
    SKU: 92139993
    $675.72
    Checking Pricing
         
    Amps:30A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 3R/12
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU361AWKVW
    • Voltage (Volts) 600V
    • Type Non-Fusible
    • UNSPSC 39122218
    • Amps 30A
    Product Overview:
    Square D,SWITCH NONFUSIBLE HD 30A VIEW WINDOW,30A,600V,Galvannealed Steel,Lugs,NEMA 3R/12,Non-Fusible,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Safety Switch,UL Listed,heavy duty,surface
    UL Listed