Cooper Lighting (Eaton) HU1048D930P Eaton, Under Cabinet Lighting, LED,White, 48 in. L, Up to 450W | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, Under Cabinet Lighting, LED,White, 48 in. L, Up to 450W - HU1048D930P
+ / - Hover over image to Zoom
Other Views

    Eaton, Under Cabinet Lighting, LED,White, 48 in. L, Up to 450W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HU1048D930P
    SKU: 25783241
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Minimum Color Rendering Index (CRI) of 90 in 2700K, 3000K and 4000K Color Temperatures
    For Use on Lamp Type:LED
    Housing Color:White
    Wattage:Up to 450 W
    Length:48 in.
    Alternate Manufacturer Part No.:12374309
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HU1048D930P
    • Housing Color White
    • UNSPSC 39111541
    • Additional Features Minimum Color Rendering Index (CRI) of 90 in 2700K, 3000K and 4000K Color Temperatures
    • Alternate Manufacturer Part No. 12374309
    • Brand Eaton
    • For Use on Lamp Type LED
    • Lamp Type LED
    • Length 48 in.
    • Wattage Up to 450 W
    • SKU Spec Sheet
      HU1048D930P Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    HU10 LED Undercabinet
    ENERGY STAR® qualified. Learn more at energystar.gov;Less than 3/4 overall fixture height;Heavy gauge aluminum housing;Cord and plug or Direct wire;Even light distribution;Mounting hardware included;Available in White and Matte Black Finishe