Cooper Lighting (Eaton) HU1024D930P Halo Undercabinet Light, LED, HU10 Series, White, 24 in. L | Graybar Store
     
Cooper Lighting (Eaton) - Halo Undercabinet Light, LED, HU10 Series, White, 24 in. L - HU1024D930P
+ / - Hover over image to Zoom
Other Views

    Halo Undercabinet Light, LED, HU10 Series, White, 24 in. L

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HU1024D930P
    SKU: 25783229
    $120.38
    Checking Pricing
         
    Housing Color:White
    Voltage Rating:120V
    Alternate Manufacturer Part No.:12374301
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HU1024D930P
    • Housing Color White
    • UNSPSC 39111541
    • Alternate Manufacturer Part No. 12374301
    Product Overview:
    HALO HU10 LED UNDERCABINET 24" FIXTURE, 3000K, WHITE