Thomas and Betts HTZ10 Chase® Threaded Conduit Hub, Zinc Die Cast, Insulated, Rigid/IMC Conduit, 4 in. | Graybar Store
     
Thomas and Betts - Chase® Threaded Conduit Hub, Zinc Die Cast, Insulated, Rigid/IMC Conduit, 4 in. - HTZ10
+ / - Hover over image to Zoom
Other Views

    Chase® Threaded Conduit Hub, Zinc Die Cast, Insulated, Rigid/IMC Conduit, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: HTZ10
    SKU: 88220989
    $98.02
    Checking Pricing
         
    Size:4 in.
    Additional Features:Chase Design Provides Maximum Space for Wiring In The Box, Locking Nipple Sits Flush In The Enclosure
    Standard:UL E28720, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HTZ10
    • Size 4 in.
    • UNSPSC 39131707
    • Additional Features Chase Design Provides Maximum Space for Wiring In The Box, Locking Nipple Sits Flush In The Enclosure
    • Materials Die Cast Zinc
    Product Overview:
    Chase® conduit hub for 4 inch rigid/IMC conduit. Hub is insulated and water tight. Hub is zinc die cast.