Speco HTINT70T Intensifier Indoor/Outdoor Bullet Camera, Grey, 2.8 mm | Graybar Store
     
Speco - Intensifier Indoor/Outdoor Bullet Camera, Grey, 2.8 mm - HTINT70T
+ / - Hover over image to Zoom
Other Views

    Intensifier Indoor/Outdoor Bullet Camera, Grey, 2.8 mm

    Manufacturer: Speco
    Manufacturer #: HTINT70T
    SKU: 25719785
    $283.22
    Checking Pricing
         
    Focal Length:2.8-12mm
    Mount Type:Corner/Pole mount
    Resolution:1080p
    Voltage (Volts):12VDC & 24VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # HTINT70T
    • Voltage (Volts) 12VDC & 24VAC
    • Mount Type Corner/Pole mount
    • Focal Length 2.8-12mm
    Product Overview:
    HD-TVI 2MP Intensifier® T Bullet Camera
    True WDR operation, Superior low-light performance, Amplify existing light with no distance limitation, with presets for different scenarios, Full OSD operation through on-board contraol and UTC.