Thomas and Betts HTDE25F012 EXT Style Current-Limiting Backup Fuse, 12K, 23kV, 1.5 Dia. | Graybar Store
     
Thomas and Betts - EXT Style Current-Limiting Backup Fuse, 12K, 23kV, 1.5 Dia. - HTDE25F012
+ / - Hover over image to Zoom
Other Views

    EXT Style Current-Limiting Backup Fuse, 12K, 23kV, 1.5 Dia.

    Manufacturer: Thomas and Betts
    Manufacturer #: HTDE25F012
    SKU: 25123253
    $88.65
    Checking Pricing
         
    Quick Order:N
    Voltage Rating:23 kV
    Amps:50,000A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HTDE25F012
    • UNSPSC 39121600
    • Amps 50,000A
    • Voltage Rating 23 kV
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Thomas and Betts EXT style current-limiting backup fuse, 12K, 23kV, brass end caps, centerless ground tubular bodies coated with oven-baked acrylic paint, 50,000 Amps.

    Designed to enhance protection on overhead distribution systems, significantly reduces energy let through during a fault and offers very high interrupting capability to provide protection against ever increasing available fault current.