Bussmann (Eaton) HTB-46I-R In-Line Fuse Holder, Panel-Mount, Knob Type, 1/4 in. Quick Connects/Solder | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bussmann (Eaton) - In-Line Fuse Holder, Panel-Mount, Knob Type, 1/4 in. Quick Connects/Solder - HTB-46I-R
+ / - Hover over image to Zoom
Other Views

    In-Line Fuse Holder, Panel-Mount, Knob Type, 1/4 in. Quick Connects/Solder

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HTB-46I-R
    SKU: 25088546
    $5.86
    Checking Pricing
         
    Additional Features:High Temperature, Flame Retardant, For Use With 1/4 In X 1-1/4 In Fuse, ROHS Compliant
    Amps:20A (UL), 16A (CSA)
    Connection:1/4 In Quick Connect Terminal
    Material:Thermoplastic
    Standard:UL, CSA, CE
    Voltage Rating:250 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HTB-46I-R
    • Mounting Style Panel
    • UNSPSC 39121624
    • Additional Features High Temperature, Flame Retardant, For Use With 1/4 In X 1-1/4 In Fuse, ROHS Compliant
    • Amps 20A (UL), 16A (CSA)
    • Fuse Dimension 0.94 In Length
    • Material Thermoplastic
    • Voltage Rating 250 Vac
    • Connection 1/4 In Quick Connect Terminal
    • Standard UL, CSA, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1/4" x 1-1/4" Knob Type RoHS Compliant Panel Mount Fuseholder, 1/4" Quick Connects/Solder, In-Line Rear Terminal
    1/4" x 1-1/4" Knob Type RoHS Compliant Panel Mount Fuseholder, 1/4" Quick Connects/Solder, In-Line Rear Terminal