Bussmann (Eaton) HTB-22M In-Line Fuse Holder, Panel-Mount, 15A, 250V, 3/16 in. Quick Connects | Graybar Store
     
Bussmann (Eaton) - In-Line Fuse Holder, Panel-Mount, 15A, 250V, 3/16 in. Quick Connects - HTB-22M
+ / - Hover over image to Zoom
Other Views

    In-Line Fuse Holder, Panel-Mount, 15A, 250V, 3/16 in. Quick Connects

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HTB-22M
    SKU: 93145379
    $6.73
    Checking Pricing
         
    Additional Features:High Temperature, Flame Retardant, For Use With 5 mm X 20 mm Fuse, ROHS Compliant
    Amps:16A (UL), 16A (CSA)
    Connection:3/16 In Quick Connect Terminal
    Material:Thermoplastic
    Standard:UL, CSA, CE, VDE, SEMKO
    Voltage Rating:250 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HTB-22M
    • Mounting Style Panel
    • UNSPSC 39121624
    • Additional Features High Temperature, Flame Retardant, For Use With 5 mm X 20 mm Fuse, ROHS Compliant
    • Amps 16A (UL), 16A (CSA)
    • Fuse Dimension 0.81 In Length
    • Material Thermoplastic
    • Voltage Rating 250 Vac
    • Connection 3/16 In Quick Connect Terminal
    • Standard UL, CSA, CE, VDE, SEMKO
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    15A 250V 5mm x 20mm Panel Mount Fuseholder, 3/16" Quick Connects, In-Line Rear Terminal
    15A 250V 5mm x 20mm Panel Mount Fuseholder, 3/16" Quick Connects, In-Line Rear Terminal