Speco HT7041T Indoor/Outdoor Bullet Camera, Grey, 3.6 mm | Graybar Store
     
Speco - Indoor/Outdoor Bullet Camera, Grey, 3.6 mm - HT7041T
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Bullet Camera, Grey, 3.6 mm

    Manufacturer: Speco
    Manufacturer #: HT7041T
    SKU: 25719783
    $266.46
    Checking Pricing
         
    Focal Length:3.6mm
    Mount Type:Corner/Pole Mount
    Resolution:1080p
    Voltage (Volts):12VDC & 24VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # HT7041T
    • Voltage (Volts) 12VDC & 24VAC
    • Mount Type Corner/Pole Mount
    • Focal Length 3.6mm
    Product Overview:
    HD-TVI 2MP Intense IR Bullet Camera, 3.6mm fixed lens, Dark Gray Housing
    True WDR operation, Superior low-light performance, Amplify existing light with no distance limitation, with presets for different scenarios, Full OSD operation through on-board contraol and UTC.