L-Com HT-CRIMP03 Deluxe Crimping Tool, Coaxial Cable, 0.1, 0.128 and 0.429 in. | Graybar Store
     
L-Com - Deluxe Crimping Tool, Coaxial Cable, 0.1, 0.128 and 0.429 in. - HT-CRIMP03
+ / - Hover over image to Zoom
Other Views

    Deluxe Crimping Tool, Coaxial Cable, 0.1, 0.128 and 0.429 in.

    Manufacturer: L-Com
    Manufacturer #: HT-CRIMP03
    SKU: 25263072
    $0.00
    Checking Pricing
         
    Additional Features:Common crimp sizes for both center contact and connector ferrule. Many die sets to choose from.
    Product Includes:one deluxe crimp tool
    Tool Application:Coax Crimp Tool
    Capacity:0.1, 0.128 and 0.429 in. Coaxial Cable
    Length:8.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # HT-CRIMP03
    • Type Crimping tool
    • UNSPSC 27112147
    • Additional Features Common crimp sizes for both center contact and connector ferrule. Many die sets to choose from.
    • Brand L-Com
    • Capacity 0.1, 0.128 and 0.429 in. Coaxial Cable
    • Length 8.5 in.
    • Product Includes one deluxe crimp tool
    • Tool Application Coax Crimp Tool
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Deluxe Coaxial Crimp Tool with .100 in., .128 in. and .429 in. Hex Die
    This series features a choice of similar crimp tools equipped with specific die sets to perform a wide variety of crimping functions that apply to your needs. The supplied die sets are removable and are interchangeable with other die sets within this series. A crimp kit with 5 dies and cable strippers is also available