Panduit HSTT200-L Heat Shrink Tubing, Thin Wall, 50 ft., Reel, 2 in., Black | Graybar Store
     
Panduit - Heat Shrink Tubing, Thin Wall, 50 ft., Reel, 2 in., Black - HSTT200-L
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 50 ft., Reel, 2 in., Black

    Manufacturer: Panduit
    Manufacturer #: HSTT200-L
    SKU: 92039930
    $267.90
    Checking Pricing
         
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT200-L
    • Color Black
    • UNSPSC 39121723
    • Shrink Ratio 2:01
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Thin wall heat shrink, 2" (50.8mm) diameter, black cross-linked polyolefin, 50 ft. (15.2m) per reel.
    Thin wall heat shrink, 2" (50.8mm) diameter, black cross-linked polyolefin, 50 ft. (15.2m) per reel.