Panduit HSTT200-48-5-6 Heat Shrink Tubing, Thin Wall, 5 Pieces, 2 in., Blue | Graybar Store
     
Panduit - Heat Shrink Tubing, Thin Wall, 5 Pieces, 2 in., Blue - HSTT200-48-5-6
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 5 Pieces, 2 in., Blue

    Manufacturer: Panduit
    Manufacturer #: HSTT200-48-5-6
    SKU: 92040152
    $23.28
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT200-48-5-6
    • Color Blue
    • UNSPSC 39121723
    • Shrink Ratio 2:01
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Thin wall heat shrink, 2" (50.8mm) diameter, blue cross-linked polyolefin, 5 pc. package quantity.
    Thin wall heat shrink, 2" (50.8mm) diameter, blue cross-linked polyolefin, 5 pc. package quantity.