Panduit HSTT19-QC Heat Shrink Tubing, Thin Wall, 25 ft. Reel, .19 in., Clear | Graybar Store
     
Panduit - Heat Shrink Tubing, Thin Wall, 25 ft. Reel, .19 in., Clear - HSTT19-QC
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 25 ft. Reel, .19 in., Clear

    Manufacturer: Panduit
    Manufacturer #: HSTT19-QC
    SKU: 94038771
    $32.46
    Checking Pricing
         
    Quick Order:Y
    Color:Clear
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT19-QC
    • Color Clear
    • UNSPSC 39121723
    • Shrink Ratio 2:01
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Thin wall heat shrink on 25 foot reel, .19" (4.8mm) diameter, clear cross-linked polyolefin.
    Thin wall heat shrink on 25 foot reel, .19" (4.8mm) diameter, clear cross-linked polyolefin.