Panduit HSTT12-QC Heat Shrink Tubing, Thin Wall, 12 in., 25 ft. Reel, Clear | Graybar Store
     
Panduit - Heat Shrink Tubing, Thin Wall, 12 in., 25 ft. Reel, Clear - HSTT12-QC
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 12 in., 25 ft. Reel, Clear

    Manufacturer: Panduit
    Manufacturer #: HSTT12-QC
    SKU: 98318358
    $17.65
    Checking Pricing
         
    Quick Order:Y
    Color:Clear
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT12-QC
    • Color Clear
    • UNSPSC 39121723
    • Shrink Ratio 2:01
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Thin wall heat shrink on 25 foot reel, .12" (3.2mm) diameter, clear cross-linked polyolefin.
    Thin wall heat shrink on 25 foot reel, .12" (3.2mm) diameter, clear cross-linked polyolefin.