Panduit HSTT12-48-Q10 Heat Shrink Tubing, Thin Wall, 4 ft., White | Graybar Store
     
Panduit - Heat Shrink Tubing, Thin Wall, 4 ft., White - HSTT12-48-Q10
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 4 ft., White

    Manufacturer: Panduit
    Manufacturer #: HSTT12-48-Q10
    SKU: 91018349
    $3.66
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Inner Diameter:1/8 in.
    Length:4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT12-48-Q10
    • Color White
    • UNSPSC 39121723
    • Inner Diameter 1/8 in.
    • Length 4 ft.
    • Shrink Ratio 2:01
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    HT SHRINK TUBING