Panduit HSTT100-48-545 Heat Shrink Tubing, Thin Wall, 1 in., 5 Pieces, Yellow/Green | Graybar Store
     
Panduit - Heat Shrink Tubing, Thin Wall, 1 in., 5 Pieces,  Yellow/Green - HSTT100-48-545
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 1 in., 5 Pieces, Yellow/Green

    Manufacturer: Panduit
    Manufacturer #: HSTT100-48-545
    SKU: 96093861
    $14.67
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow/Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT100-48-545
    • Color Yellow/Green
    • UNSPSC 39121723
    • Shrink Ratio 2:01
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Thin wall heat shrink, 1" (25.4mm) diameter, yellow/green cross-linked polyolefin, 5 pc. package quantity.
    Thin wall heat shrink, 1" (25.4mm) diameter, yellow/green cross-linked polyolefin, 5 pc. package quantity.