Panduit HSTT09-Q Heat Shrink Tubing, Thin Wall, .09 in., 25 ft. Reel, Black | Graybar Store
     
Panduit - Heat Shrink Tubing, Thin Wall, .09 in., 25 ft. Reel, Black - HSTT09-Q
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, .09 in., 25 ft. Reel, Black

    Manufacturer: Panduit
    Manufacturer #: HSTT09-Q
    SKU: 99494005
    $25.03
    Checking Pricing
         
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT09-Q
    • Color Black
    • UNSPSC 39121723
    • Shrink Ratio 2:01
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Thin wall heat shrink on 25 foot reel, .09" (2.4mm) diameter, black cross-linked polyolefin.
    Thin wall heat shrink on 25 foot reel, .09" (2.4mm) diameter, black cross-linked polyolefin.