Panduit HSTT06-C Heat Shrink Tubing, Thin Wall, 100 ft., Reel, 1.6 in., Black | Graybar Store
     
Panduit - Heat Shrink Tubing, Thin Wall, 100 ft., Reel, 1.6 in., Black - HSTT06-C
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 100 ft., Reel, 1.6 in., Black

    Manufacturer: Panduit
    Manufacturer #: HSTT06-C
    SKU: 22004320
    $46.18
    Checking Pricing
         
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT06-C
    • Color Black
    • UNSPSC 39121723
    • Shrink Ratio 2:01
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Thin wall heat shrink, .06" (1.6mm) diameter, black cross-linked polyolefin, 100 ft. (30.5m) per reel.
    Thin wall heat shrink, .06" (1.6mm) diameter, black cross-linked polyolefin, 100 ft. (30.5m) per reel.