Panduit HST2.0-12-2Y Heat Shrink Tubing, Thick Wall, 2 in., 12 in. Length, 2 Pieces, Black | Graybar Store
     
Panduit - Heat Shrink Tubing, Thick Wall, 2 in., 12 in. Length, 2 Pieces, Black - HST2.0-12-2Y
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thick Wall, 2 in., 12 in. Length, 2 Pieces, Black

    Manufacturer: Panduit
    Manufacturer #: HST2.0-12-2Y
    SKU: 96078305
    $26.29
    Checking Pricing
         
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HST2.0-12-2Y
    • Color Black
    • UNSPSC 39121723
    Product Overview:
    Thick wall adhesive lined, 2" (50.8mm) diameter, 12.0" (304.8mm) length, adhesive lined black cross-linked polyolefin, 2 pc. package quantity.
    Thick wall adhesive lined, 2" (50.8mm) diameter, 12.0" (304.8mm) length, adhesive lined black cross-linked polyolefin, 2 pc. package quantity.