Panduit HST1.5-48-5-2Y Heat Shrink Tubing, Thick Wall, 48 in., 5 Pieces, 1-1/2 in., Red | Graybar Store
     
Panduit - Heat Shrink Tubing, Thick Wall, 48 in., 5 Pieces, 1-1/2 in., Red - HST1.5-48-5-2Y
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thick Wall, 48 in., 5 Pieces, 1-1/2 in., Red

    Manufacturer: Panduit
    Manufacturer #: HST1.5-48-5-2Y
    SKU: 25633896
    $41.38
    Checking Pricing
         
    Quick Order:Y
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HST1.5-48-5-2Y
    • Color Red
    • UNSPSC 39121723
    Product Overview:
    Thick wall adhesive lined, 1.5" (38.1mm) diameter, 48.0" (1219.2mm) length, adhesive lined red cross-linked polyolefin, 5 pc. package quantity.
    Thick wall adhesive lined, 1.5" (38.1mm) diameter, 48.0" (1219.2mm) length, adhesive lined red cross-linked polyolefin, 5 pc. package quantity.