Panduit HST1.5-12-5Y Heat Shrink Tubing, Thick Wall, 12 in., 5 Pieces, 1-1/2 in., Black | Graybar Store
     
Panduit - Heat Shrink Tubing, Thick Wall, 12 in., 5 Pieces, 1-1/2 in., Black - HST1.5-12-5Y
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thick Wall, 12 in., 5 Pieces, 1-1/2 in., Black

    Manufacturer: Panduit
    Manufacturer #: HST1.5-12-5Y
    SKU: 88197929
    $22.80
    Checking Pricing
         
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HST1.5-12-5Y
    • Color Black
    • UNSPSC 39121723
    Product Overview:
    Thick wall adhesive lined, 1.5" (38.1mm) diameter, 12.0" (304.8mm) length, adhesive lined black cross-linked polyolefin, 5 pc. package quantity.
    Thick wall adhesive lined, 1.5" (38.1mm) diameter, 12.0" (304.8mm) length, adhesive lined black cross-linked polyolefin, 5 pc. package quantity.