Panduit HST0.8-9-XY Heat Shrink Tubing, Thick Wall, .8 in., 9 in. Length, 10 Pieces, Black | Graybar Store
     
Panduit - Heat Shrink Tubing, Thick Wall, .8 in., 9 in. Length, 10 Pieces, Black - HST0.8-9-XY
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thick Wall, .8 in., 9 in. Length, 10 Pieces, Black

    Manufacturer: Panduit
    Manufacturer #: HST0.8-9-XY
    SKU: 96069166
    $11.27
    Checking Pricing
         
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HST0.8-9-XY
    • Color Black
    • UNSPSC 39121723
    Product Overview:
    Thick wall adhesive lined, .8" (20.3mm) diameter, 9.0" (228.6mm) length, adhesive lined black cross-linked polyolefin, 10 pc. package quantity.
    Thick wall adhesive lined, .8" (20.3mm) diameter, 9.0" (228.6mm) length, adhesive lined black cross-linked polyolefin, 10 pc. package quantity.