ASCO HSP-121A Protector Modules, 3 Position 20 A Terminal Block with Compression Screw, NEMA 4X, 200 to 240 V ac Clamping Voltage | Graybar Store
     
ASCO - Protector Modules, 3 Position 20 A Terminal Block with Compression Screw, NEMA 4X, 200 to 240 V ac Clamping Voltage - HSP-121A
+ / - Hover over image to Zoom
Other Views

    Protector Modules, 3 Position 20 A Terminal Block with Compression Screw, NEMA 4X, 200 to 240 V ac Clamping Voltage

    Manufacturer: ASCO
    Manufacturer #: HSP-121A
    SKU: 25378268
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Fast Response Time, Power Line Tracking
    Brand or Series:200 Series, Edco HSP Series
    Dimensions:2.95 H x 4.95 W x 3.0 L in.
    Phase:1-Phase
    Voltage (Volts):120
    Clamping Voltage:200/240V
    Protection Type:3-Stage Solid State
    Module:Surge Protector
    Amps:15A
    Width:4.95 in.
    Input/Output Voltage:1200V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ASCO
    • Manufacturer # HSP-121A
    • Dimensions 2.95 H x 4.95 W x 3.0 L in.
    • Voltage (Volts) 120
    • Application Commercial and Industrial Applications
    • UNSPSC 24141510
    • Additional Features Fast Response Time, Power Line Tracking
    • Amps 15A
    • Brand or Series 200 Series, Edco HSP Series
    • Clamping Voltage 200/240V
    • Connection Type 3 Position 20A Terminal Block with Compression Screw
    • Input/Output Voltage 1200V
    • Module Surge Protector
    • NEMA Ratings NEMA 4X
    • Phase 1-Phase
    • Protection Type 3-Stage Solid State
    • Width 4.95 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ASCO Model 252 (Edco HSP Series) Surge Protective Device
    Fast response time;Failure indicator;Power line tracking;EMI/RFI noise filtering;3-stage hybrid design;Replaceable fuse;Enclosure Options;5 year warranty