Thomas and Betts HSMW750-48 Heat Shrink Tubing, Medium Wall, 3/4 in., 48 in. Length, Black | Graybar Store
     
Thomas and Betts - Heat Shrink Tubing, Medium Wall, 3/4 in., 48 in. Length, Black - HSMW750-48
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Medium Wall, 3/4 in., 48 in. Length, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: HSMW750-48
    SKU: 25082162
    $26.51
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:48
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HSMW750-48
    • Color Black
    • UNSPSC 39121723
    Product Overview:
    Medium-Wall Heat-Shrinkable Tubing for Cable Range , Expanded Diameter 3/4 inch, Length 48 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
    Medium-Wall Heat-Shrinkable Tubing for Cable Range , Expanded Diameter 3/4 inch, Length 48 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black