Panduit HSECFR1.5-5Y Heat Shrink End Cap, 10 Pieces, 1.6 in., Black | Graybar Store
     
Panduit - Heat Shrink End Cap, 10 Pieces, 1.6 in., Black - HSECFR1.5-5Y
+ / - Hover over image to Zoom
Other Views

    Heat Shrink End Cap, 10 Pieces, 1.6 in., Black

    Manufacturer: Panduit
    Manufacturer #: HSECFR1.5-5Y
    SKU: 25112914
    $23.46
    Checking Pricing
         
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSECFR1.5-5Y
    • Color Black
    • UNSPSC 31371002
    • Shrink Ratio 3:01
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Heat shrink end cap flame retardant adhesive lined, 1.6" (40mm) min. expanded I.D., flame retardant cross-linked polyolefin with adhesive, 5 pc. package quantity.
    Heat shrink end cap flame retardant adhesive lined, 1.6" (40mm) min. expanded I.D., flame retardant cross-linked polyolefin with adhesive, 5 pc. package quantity.