Panduit HSECFR0.5-XY Heat Shrink End Cap, 10 Pieces, 1/2 in., Black | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Heat Shrink End Cap, 10 Pieces, 1/2 in., Black - HSECFR0.5-XY
+ / - Hover over image to Zoom
Other Views

    Heat Shrink End Cap, 10 Pieces, 1/2 in., Black

    Manufacturer: Panduit
    Manufacturer #: HSECFR0.5-XY
    SKU: 25112912
    $8.95
    Checking Pricing
         
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSECFR0.5-XY
    • Color Black
    • UNSPSC 39121723
    • Shrink Ratio 3:01
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Heat shrink end cap flame retardant adhesive lined, .5" (13mm) min. expanded I.D., flame retardant cross-linked polyolefin with adhesive, 10 pc. package quantity.
    Heat shrink end cap flame retardant adhesive lined, .5" (13mm) min. expanded I.D., flame retardant cross-linked polyolefin with adhesive, 10 pc. package quantity.