Panduit HSEC0.5-X Heat Shrink End Cap, 10 Pieces, 1/2 in., Black | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Heat Shrink End Cap, 10 Pieces, 1/2 in., Black - HSEC0.5-X
+ / - Hover over image to Zoom
Other Views

    Heat Shrink End Cap, 10 Pieces, 1/2 in., Black

    Manufacturer: Panduit
    Manufacturer #: HSEC0.5-X
    SKU: 88197919
    $9.08
    Checking Pricing
         
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSEC0.5-X
    • Color Black
    • UNSPSC 39121700
    • Shrink Ratio 2.5:01
    • ECCN EAR99
    • Country of Origin AU - Australia
    Product Overview:
    Heat shrink end cap adhesive lined, .5" (13mm) min. expanded I.D., adhesive lined black cross-linked polyolefin, 10 pc. package quantity.
    Heat shrink end cap adhesive lined, .5" (13mm) min. expanded I.D., adhesive lined black cross-linked polyolefin, 10 pc. package quantity.