Hubbell Premise Wiring HSD13 Horizontal Duct, Cable Manager, 3 in. Extension, Black | Graybar Store
     
Hubbell Premise Wiring - Horizontal Duct, Cable Manager, 3 in. Extension, Black - HSD13
+ / - Hover over image to Zoom
Other Views

    Horizontal Duct, Cable Manager, 3 in. Extension, Black

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HSD13
    SKU: 25704922
    $25.94
    Checking Pricing
         
    Additional Features:1-Unit, 3 in.
    Color:Gray
    Standard:TIA
    Wire Size:3 in. Rings
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HSD13
    • Color Gray
    • Application Horizontal Cable Management
    • Type Duct
    • UNSPSC 39131712
    • Additional Features 1-Unit, 3 in.
    • Brand Cable Management
    • Materials Non-Metallic
    • Wire Size 3 in. Rings
    • Standard TIA
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Premise Wiring Products, Horizontal Duct, Cable Management, 1-Unit, 3" Extension, Black