Hubbell Premise Wiring HSB215 Server Bracket, 2 RU | Graybar Store
Hubbell Premise Wiring - Server Bracket, 2 RU - HSB215
+ / - Hover over image to Zoom
Other Views

    Server Bracket, 2 RU

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HSB215
    SKU: 25705017
    $246.32
    Checking Pricing
         
    Additional Features:15.00 in. Extension Server Bracket Pail, 2-Unit
    Color:Black
    Mounting Hole Type:Mounting Hardware
    Standard:UL1863, EIA-310-D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HSB215
    • Color Black
    • Application Server Bracket, 2-Unit, 15 in. Extension, Pair
    • Type Equipment Rack Server Bracket
    • UNSPSC 43223308
    • Additional Features 15.00 in. Extension Server Bracket Pail, 2-Unit
    • Brand NextFrame
    • Materials Steel
    • Mounting Hole Type Mounting Hardware
    • Standard UL1863, EIA-310-D
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Server Bracket, 2-Unit, 15" Extension,1-Pair