Thomas and Betts HS6-1 Heat Shrink Tubing, Heavy Wall, 6 to 2 AWG, 3/4 in., 4 in. Length, Black | Graybar Store
     
Thomas and Betts - Heat Shrink Tubing, Heavy Wall, 6 to 2 AWG, 3/4 in., 4 in. Length, Black - HS6-1
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Heavy Wall, 6 to 2 AWG, 3/4 in., 4 in. Length, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: HS6-1
    SKU: 88265764
    $10.84
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HS6-1
    • Color Black
    • UNSPSC 39121723
    Product Overview:
    Heavy-Wall Heat-Shrinkable Tubing for Cable Range 6 - 2 AWG, Expanded Diameter 3/4 inch, Length 4 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
    Heavy-Wall Heat-Shrinkable Tubing for Cable Range 6 - 2 AWG, Expanded Diameter 3/4 inch, Length 4 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black